Add More Items
View All Quick Selects
Below you can add an image for 'Cooper B-Line/Cable Tray' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton B-Line Series Strut Mounting Bracket, Conduit and Cable, 1" Height, 1" Length, 1" Width, 0.148LBS, Conduit Size Emt: 1", Rigid: 0.75", Conduit Strut Clamps, .750" Min, 1.05" Max Cable Diameter, 300 LBS Load Capacity, Pre-Galvanized
Total Availability: In Stock
Check local availability
Book Price
$396.71
Per 100
Eaton B-Line Series Strut Channel, 1.62" H X 120" L X 1.62" W, Steel Material, Hot-Dipped Galvanized, SH, 12 Gauge
$642.97
Per 100 Feet
Pre-Assembled Pipe Clamp, Low Carbon Steel, Zinc Plated, 14 Ga Thickness, 1-1/4 In Size, 400 LB (Design Load 1);50 LB (Design Load 2, 3) Capacity, 15 LB
Available now at Cookeville: In Stock
Cookeville Availability: In Stock
$301.81
Eaton B-Line Series Multi-Grip/Offset Pipe Clamp, 0.0677" H X 3.0310" L X 1.25" W, Steel, 400 LBS Load Cap, Pipe Clamp For Thinwall (Emt)
Pre-Assembled Pipe Clamp, Low Carbon Steel, Zinc Plated, 16 Ga Thickness, 1/2 In Size, 400 LB (Design Load 1);50 LB (Design Load 2, 3) Capacity, 11 LB
$158.91
Eaton B-Line Series Multi-Grip and Offset Pipe Clamp, 0.0625" H X 2.1560" L X 1.25" W, Steel, 400 LBS Load Cap
Spring Nut, Steel, Zinc Plated, 1/2 In - 13 Thread Size, 1/2 In Diameter, 1/4 In Thickness, 0.12 LB
$144.00
Conduit to Beam Fastener, Cold Rolled High Carbon Steel, 1 In Length, Zinc Phosphate, 0.07 LB
$360.08
Wall Stud, Cold Rolled High Carbon Steel, Screw Connection, 0.04 LB/Ea
$227.72
9
Popularity
Default